1.1 gpf Elongated Two Piece Toilet in White
EcoVantage® 1.1 gpf Elongated Two Piece Toilet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-assisted flush boosts flushing power
- Siphon-jet design increases flushing power
- Water-conserving 1.1 gpf
- Easy-touch chrome-plated handle
- Durable vitreous China resists stains and scratches
- Elongated toilet rim for user comfort and a touch of style
- Chloramine-resistant valve seals and diaphragm
- Eco Flush™ technology provides high performance with an ultra-quiet flush
- 3-year limited warranty
- Standard toilet height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2-2003
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Basin Depth:
- 15-3/8 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 20-3/4 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 30-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 20-3/4 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Sink Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes
- Weight:
- 90 lb
- Width:
- 31 in