Zurn EcoVantage® .125gpf EcoVantage Urinal with Manual Flush White

ZZ570820700

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3-year warranty
  • Manual operated diaphragm flush valve with chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Paired Performance Engineered System
  • Ultra low-flow urinal with high efficiency washout flushing action
  • Zurn One packaged convenience

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Collection
EcoVantage®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Height
11 in
Length
25 in
Material
Vitreous China
WaterSense Labeled
No
Width
15-3/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday