Zurn

EcoVantage® 1.6 gpf Elongated One Piece Toilet in White

Part #ZZ5655258000000  |  Manufacturer Part #Z5655.258.00.00.00

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Paired Performance Engineered System
  • Zurn One packaged convenience
  • Innovative bowl design for consistent flushing action with superior rim wash
  • Manual activated diaphragm flush valve with chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45

Collection: EcoVantage®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Height: 16 in

IAPMO Listed: Yes

Length: 28 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Type: One Piece

WaterSense Labeled: Yes

Width: 16 in