Elongated Toilet Bowl in White
This product has been replaced by
Manufacturer Part #Z5654-BWL-BA-AM
EcoVantage® Elongated Toilet Bowl in White
Package Quantity Info:
EA: 1 IP: 4 CA: 4 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Siphon jet flush action with 2-1/8" fully glazed trapway
- Elongated rim
- 1.28 gpf, 1.6 gpf, or dual-flush volume
- 3-year warranty
- 14" rim height to meet LAUSD & TAS requirements
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2/ CSA B45.1
- Application:
- Commercial
- BAA Compliant:
- No
- Basin Depth:
- 14 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- EcoVantage®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 14-1/8 in
- MA Approved -:
- Yes
- Origin:
- Global
- Overall Length:
- 14-1/8 in
- Overall Width:
- 27 in
- Sink Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 14 in
- Toilet Bowl Length:
- 27 in
- Toilet Bowl Width:
- 14-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Shape:
- Round
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No
- Weight:
- 49 lb
- Width:
- 27 in