Zurn

EcoVantage® Elongated Toilet Bowl in White

Part #ZZ5616BWL  |  Item #3910520  |  Manufacturer Part #Z5616-BWL

$ 150.23 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  4
  • Pallet:  16
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Wall-hung toilet keeps floor clear
  • Siphon-jet design increases flushing power
  • 2 1/8” trapway improves flush performance
  • 1000g MaP score means the highest possible flush performance
  • Durable vitreous china resists stains and scratches
  • Antimicrobial ceramic glaze minimizes the need for cleaning
  • Elongated toilet for user comfort and a touch of style
  • Integral bedpan lugs and a 1 ½” top spud
  • 3-year limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45

Collection: EcoVantage®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Green: [Yes, WaterSense]

Height: 17 in

IAPMO Listed: No

Length: 26 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 13-23/100 in

Toilet Bowl Length: 24-3/4 in

Toilet Bowl Width: 14-3/8 in

Toilet Installation: Wall Mount

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: Yes

Width: 15-1/2 in