Zurn

EcoVantage® Elongated Toilet Bowl in White

Part #ZZ5635BWL  |  Manufacturer Part #Z5635-BWL

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to maximize water savings, Zurn EcoVantage 1.1 gpf [4.2 Lpf] floor-mount high efficiency toilet systems provide 31% water consumption savings over traditional 1.6 gpf systems. This high efficiency toilet system provides an innovative water saving solutions for commercial new construction and retrofit applications.
  • Back outlet, vitreous china with 1.1gpf or greater HET universal flush volume
  • Siphon jet flush action with 2-1/8" fully glazed trapway for reliable bowl evacuation
  • Elongated front rim
  • Available with SilverShield Antimicrobial ceramic glaze to create a permanent surface that inhibits the growth of stain and odor causing mold, mildew and bacteria, thus minimizing the need for cleaning and water to cleanse the bowl.
  • 3-year warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45

Collection: EcoVantage®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 16 in

IAPMO Listed: No

Length: 33 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 14 in

Toilet Bowl Length: 27-3/8 in

Toilet Bowl Width: 14-3/8 in

Toilet Installation: Floor Mount

Toilet Type: Bowl, Two Piece

WaterSense Labeled: No

Width: 15 in