Elongated Toilet Bowl in White
AquaSense® Elongated Toilet Bowl in White
Frequently Purchased Together
Product Details
- 2 1/8” tramway improves flush performance
- Durable vitreous China resists stains and scratches
- Siphon-jet design increases flushing power
- 3-year limited warranty
- ADA-compliant toilet height
- Elongated toilet rim for user comfort and a touch of style
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2-2003
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29 in
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 17 in
- IAPMO Listed -:
- No
- Length:
- 29 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Sink Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 17 in
- Toilet Bowl Length:
- 31 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes
- Weight:
- 54 lb
- Width:
- 15 in