Zurn End or Bottom Outlet

ZP882U

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • No-hub bottom outlet allows preferred installation

SPECIFICATIONS

Brand Model Compatibility
Zurn Industries Z882 Perma-Trench Drain
Fitting Size 1
4 in
Fitting Sizes
4 in
IAPMO Listed
No
Width
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday