3.5 gpf E-Z Flush Sensor Retrofit Kit for Closet or Urinal
AquaSense® 3.5 gpf E-Z Flush Sensor Retrofit Kit for Closet or Urinal
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 180-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Improves hygiene and sanitation by eliminating touch points
- Quick installation under 3 minutes
- Upgrade handle-operated manual flush valves with touchless sensor technology
- Manual override button deliver on-demand flushing
- Adjustable sensor range delivers flexibility to any bathroom environment
- Consistent water flow from reliable motor gear driven operations
- Highly durable and modern chrome-plated metal finish
- Multi-purposed to fit urinals and water closets from Zurn and other manufacturers
- 3-year limited warranty
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Foodservice, Healthcare
- Battery Size:
- C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- AquaVantage, Aquaflush Plus, Metroflush, Sloan Royal, Regal, Crown
- CSA Certified:
- CSA 125.3
- Coating:
- Chrome Plated
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-11/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Sizes:
- 3 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Height:
- 4-7/8 in
- Installation Type:
- Side Mount
- Length:
- 4-11/16 in
- MA Approved -:
- No
- Material:
- Brass, Plastic
- Origin:
- Global
- Overall Length:
- 4-11/16 in
- Overall Width:
- 3-15/16 in
- Power Source:
- Battery
- Product Type:
- Automatic Flush Valve Retrofit Kit
- Volts:
- 6V
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 3-15/16 in