2 - 3 in. Push On Plastic Nickel Bronze Floor Drain
EZ1™ 2 - 3 in. Push On Plastic Nickel Bronze Floor Drain
Frequently Purchased Together
Product Details
- Floor drain ships as a complete and assembled system
- Intuitive design saves over 14 minutes per installation
- Post-pour adjustment and tilt accessory package streamline setup and installation
- Optional ZShield barrier trap seal minimizes evaporation by preventing odors, gases, and insects from entering up through the drain
- Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
- Design accommodates new construction and retrofit applications
- 3,000-lb load rough-in cover capacity handles heavy traffic, over and over
- Durable construction stands up to tough environments
- ASEE, ICC and IAPMO Approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Collection:
- EZ1™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Construction:
- Non-Membrane
- Depth:
- 5-59/100 in
- Drain Base Height:
- 8-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fits Pipe Size:
- 2 in - 3 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- Height:
- 6-11/100 in
- IAPMO Listed -:
- No
- Length:
- 5-59/100 in
- MA Approved -:
- Yes
- Material:
- Nickel Bronze
- Material Type:
- PVC
- Origin:
- Global
- Outlet Type:
- Push On
- Sink Material:
- Nickel
- Size:
- 2 in
- Weight:
- 2.98 lb
- Width:
- 5-59/100 in
- cUPC Certified:
- Yes