2 in. Neo Loc™ Cast Iron Polished Nickel Floor Drain with 5 in. Round Bronze Strainer
EZ1™ 2 in. Neo Loc™ Cast Iron Polished Nickel Floor Drain with 5 in. Round Bronze Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
- Type BZ polished nickel bronze, light-duty, leveling strainer
- Engineered to reduce installation and rework time
- Drain features 5" round strainer and 2" Neo-Loc outlet connection
Specifications
- Adjustable:
- Yes
- Application:
- Light Duty
- Coating:
- Dura-coated
- Collection:
- EZ1™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 8-1/2 in
- Drain Base Height:
- 7 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Nickel
- Grate Diameter:
- 8-1/2 in
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 8-1/2 in
- UL Listed:
- No
- Weight:
- 11 lb
- Width:
- 8-1/2 in
- Work Load Limit:
- 3000 lb