3 - 4 in. Push On Plastic Nickel Bronze Floor Drain

You last purchased this on
 
Zurn

EZ1™ 3 - 4 in. Push On Plastic Nickel Bronze Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

EZ1™ 3 - 4 in. Push On Plastic Nickel Bronze Floor Drain

  • Fast #
  • Part #ZEZPV3R6
  • Item #7499840
  • Manufacturer Part #EZ-PV3-R6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor drain ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Optional ZShield barrier trap seal minimizes evaporation by preventing odors, gases, and insects from entering up through the drain
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • 3,000-lb load rough-in cover capacity handles heavy traffic, over and over
  • Durable construction stands up to tough environments
  • ASEE, ICC and IAPMO Approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.6.3
Adjustable:
Yes
Collection:
EZ1™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Bronze
Construction:
Non-Membrane
Depth:
6-4/5 in
Drain Base Height:
7-18/25 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Faucet Material:
Bronze
Fits Pipe Size:
3 in - 4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Height:
6 in
IAPMO Listed -:
No
Length:
6-4/5 in
MA Approved -:
No
Material:
Nickel Bronze
Material Type:
PVC
Origin:
Global
Outlet Type:
Push On
Sink Material:
Nickel
Size:
3 in
Weight:
3.45 lb
Width:
6-4/5 in