3 in. Neo Loc™ Cast Iron Floor Drain with 5-13/16 in. Round Stainless Steel Grate

You last purchased this on
 
Zurn

EZ1™ 3 in. Neo Loc™ Cast Iron Floor Drain with 5-13/16 in. Round Stainless Steel Grate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

EZ1™ 3 in. Neo Loc™ Cast Iron Floor Drain with 5-13/16 in. Round Stainless Steel Grate

  • Fast #
  • Part #ZZB4153NL5BCPP
  • Item #5101359
  • Manufacturer Part #ZB415-3NL-5B-CP-P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Dura-coated cast iron body
  • Requires Certification

Specifications

Adjustable:
No
Application:
Light Duty
Coating:
Dura-coated
Collection:
EZ1™
Depth:
8-3/8 in
Drain Base Height:
6 in
Fits Pipe Size:
3 in
Grate Color Finish:
Cast Iron
Grate Diameter:
8-3/8 in
Height:
6 in
IAPMO Listed -:
No
Length:
8-3/8 in
UL Listed:
No
Weight:
11 lb
Width:
8-3/8 in