EZ1™ 3 in. Push On Cast Iron Nickel Bronze General Purpose Drain

Part #ZZN4153NL6BZP  |  Item #5106358  |  Manufacturer Part #ZN415-3NL-6BZ-P

$ 386.26 EACH

Fits Pipe Size:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered to reduce installation and rework time
  • Dura-Coated cast iron body with bottom outlet, and polished bronze or polished nickel bronze top available
  • Type BZ polished nickel bronze, light-duty, leveling strainer
  • Drain features 6" round strainer, and 3" Neo-Loc outlet connection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Adjustable: Yes

Application: Residential

Collection: EZ1™

Color Finish: Nickel

Color Finish Category: Nickel Tones

Construction: Non-Membrane

Depth: 8-1/2 in

Drain Base Height: 7 in

Drain Base Material: Cast Iron

Drain Base Width: 8-1/2 in

Faucet Material: Plastic

Faucet Mount: Ceiling Mount

Fits Pipe Size: 3 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 6 in

Grate Shape: Round

Height: 7 in

IAPMO Listed: No

Length: 8-1/2 in

Material Type: ABS

Outlet Type: Push On

Overall Length: 8-1/2 in

Overall Width: 8-1/2 in

Shape: Square

Showerhead Flow Rate: 1.8 gpm

Type: ZZN4153NL6BZP

Weight: 13

Width: 8-1/2 in