3 x 4 in. Solvent Weld PVC Floor Drain with 5 in. Round Nickel Bronze Grate
EZ1™ 3 x 4 in. Solvent Weld PVC Floor Drain with 5 in. Round Nickel Bronze Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Floor drain ships as a complete and assembled system
- Intuitive design saves over 14 minutes per installation
- Post-pour adjustment and tilt accessory package streamline setup and installation
- ZShield barrier trap seal minimizes evaporation by preventing odors, gases, and insects from entering up through the drain
- Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
- Design accommodates new construction and retrofit applications
- 3,000-lb load capacity handles heavy traffic, over and over
- Durable construction stands up to tough environments
- ASEE, ICC and IAPMO Approved
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- A112.6.3
- Adjustable:
- Yes
- Collection:
- EZ1™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Depth:
- 9-17/20 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 6-11/100 in
- IAPMO Listed -:
- No
- Length:
- 9-17/20 in
- MA Approved -:
- No
- Material:
- Nickel Bronze
- Material Type:
- PVC
- Origin:
- Global
- Sink Material:
- Nickel
- Size:
- 3 in
- UL Listed:
- No
- Weight:
- 3.58 lb
- Width:
- 9-17/20 in