4 in. Inside Caulk Cast Iron Blue Floor Drain with 1/2 in. Trap Primer Connection
EZ1™ 4 in. Inside Caulk Cast Iron Blue Floor Drain with 1/2 in. Trap Primer Connection
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body
- Provides installation and rework savings with Zurn® patented contractor solutions
- Trap primer connection
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Commercial, General Purpose
- Coating:
- Dura-coated
- Collection:
- EZ1™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 8-3/8 in
- Drain Base Height:
- 6-1/10 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 7-2/5 in
- End Connection 1:
- Barbed
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Blue
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 8-3/8 in
- Material:
- Cast Iron, Nickel Bronze
- Sink Material:
- Cast Iron
- Size:
- 5 in
- UL Listed:
- No
- Weight:
- 11 lb
- Width:
- 8-3/8 in
- Work Load Limit:
- 3000 lb