EZ1™ 4 in. Inside Caulk Cast Iron Floor Drain with 6 in. Round Grate and 1/2 in. Trap Primer Connection

Part #ZZN4155B4ICP  |  Item #7365474  |  Manufacturer Part #ZN415-4IC-5B-P

$ 262.68 EACH

Fits Pipe Size:

4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Adjustable: Yes

Application: [Commercial, General Purpose]

Coating: Dura-coated

Collection: EZ1™

Color Finish: Nickel

Color Finish Category: Nickel Tones

Faucet Material: Bronze

Fits Pipe Size: 4 in

Height: 4-3/4 in

IAPMO Listed: No

Length: 8-3/8 in

Material: [Cast Iron, Nickel Bronze]

Sink Material: Cast Iron

Size: 5 in

UL Listed: No

Weight: 11

Work Load Limit: 3000