4 in. Nickel Bronze Adjustable Floor Drain

You last purchased this on
 
Zurn

EZ1™ 4 in. Nickel Bronze Adjustable Floor Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

EZ1™ 4 in. Nickel Bronze Adjustable Floor Drain

  • Fast #
  • Part #ZEZ1PV4R6
  • Item #7505654
  • Manufacturer Part #EZ1-PV4-R6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Floor drain ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Membrane clamp allows for a waterproof installation while adjustable clamp collar allows for further adaptability
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • 3,000-lb loadrough-in covercapacity handles heavy traffic, over and over
  • Durable construction stands up to tough environments
  • ASEE, ICC and IAPMO Approved
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
A112.6.3
Adjustable:
No
Collection:
EZ1™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Bronze
Depth:
8-27/100 in
Drain Base Height:
5-14/25 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
End Connection 1:
Solvent Weld
Faucet Material:
Bronze
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Round
Height:
5-14/25 in
IAPMO Listed -:
No
Length:
8-27/100 in
MA Approved -:
No
Material:
Nickel Bronze
Material Type:
PVC
Origin:
Global
Sink Material:
Nickel
Size:
4 in
Trap Primer Connection:
No
UL Listed:
No
Weight:
4.63 lb
Width:
8-27/100 in