4 in. No Hub Cast Iron Floor Drain with 6 in. Round Polished Nickel Bronze Strainer
EZ1™ 4 in. No Hub Cast Iron Floor Drain with 6 in. Round Polished Nickel Bronze Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura-coated cast iron body
Specifications
- Adjustable:
- Yes
- Application:
- Light Duty
- Coating:
- Dura-coated
- Collection:
- EZ1™
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- No
- Origin:
- Global
- UL Listed:
- No
- Work Load Limit:
- 3000 lb