Zurn
EZ1™ 4 in. No Hub Cast Iron Nickel Bronze General Purpose Drain
Part #ZZN4154NH6BZ1 | Item #7576119 | Manufacturer Part #ZN415-4NH-6BZ1
Fits Pipe Size
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Comes standard with protective grate sticker
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.6.3
Adjustable: Yes
Collection: EZ1™
Color Finish: Nickel Bronze
Color Finish Category: Nickel Tones
Construction: Non-Membrane
Depth: 8-39/100 in
Drain Base Height: 6-1/8 in
Drain Base Material: Cast Iron
Drain Base Width: 8-3/8 in
End Connection 1: No Hub
End Connections: No Hub
Faucet Material: Metal
Fits Pipe Size: 4 in
Fitting Size 1: 4 in
Fitting Sizes: 4 in
Grate Color Finish: Nickel Bronze
Grate Color Finish Category: Bronze/Brass Tones
Grate Diameter: 6 in
Grate Shape: Round
Height: 5-81/100 in
IAPMO Listed: No
Length: 8-39/100 in
Material: [Nickel Bronze, Cast Iron]
Origin: Global
Outlet Type: No Hub
Overall Length: 8-39/100 in
Overall Width: 8-39/100 in
Sink Material: Nickel
Size: 4 in
Type: ZZN4154NH6BZ1
Weight: 16.08
Width: 8-39/100 in