4 in. Solvent Weld Plastic Cleanout with Round Stainless Steel Strainer
EZ1™ 4 in. Solvent Weld Plastic Cleanout with Round Stainless Steel Strainer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 140-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleanout ships as a complete and assembled system
- Intuitive design saves over 14 minutes per installation
- Post-pour adjustment and tilt accessory package streamline setup and installation
- Gas and water tight seal prevents drain penetrations
- Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
- Design accommodates new construction and retrofit applications
- Rough-in cover 3,000-lb load capacity handles heavy traffic, over and over
- Durable construction stands up to tough environments
- ASEE, ICC and IAPMO Approved
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- Application:
- Light Duty
- Collection:
- EZ1™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Depth:
- 5-2/5 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Faucet Material:
- Stainless Steel
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 6-11/100 in
- IAPMO Listed -:
- No
- Length:
- 5-2/5 in
- MA Approved -:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- PVC
- Origin:
- Global
- Overall Length:
- 5-2/5 in
- Overall Width:
- 5-2/5 in
- Sink Material:
- Stainless Steel
- Size:
- 4 in
- Weight:
- 3.42 lb
- Width:
- 5-2/5 in
- cUPC Certified:
- Yes