EZ1™ 2 - 3 in. Push On Plastic Nickel Bronze Floor Drain

Part #ZEZ1PV2  |  Manufacturer Part #EZ1-PV2

Starting at
$ 54.55 EACH

Fits Pipe Size:

2 in - 3 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Floor drain ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Durable construction stands up to tough environments
  • 3,000-lb loadrough-in covercapacity handles heavy traffic, over and over
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • Membrane clamp allows for a waterproof installation while adjustable clamp collar allows for further adaptability
  • ASEE, ICC and IAPMO Approved

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.6.3

Adjustable: Yes

CSA Certified: IAPMO

Collection: EZ1™

Color Finish: Nickel Bronze

Color Finish Category: Nickel Tones

Construction: Membrane

Drain Base Height: 6 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Grate Material: Bronze/Brass

End Connection 1: Solvent Weld

End Connections: Solvent Weld

Fits Pipe Size: 2 in - 3 in

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Grate Color Finish: Nickel Bronze

Grate Color Finish Category: Bronze/Brass Tones

Grate Diameter: 5 in

Grate Shape: Round

Height: 6 in

IAPMO Listed: No

MA Approved: Yes

Material: [Nickel Bronze, Plastic]

Material Type: PVC

Origin: Global

Outlet Type: Push On

Sink Material: Nickel

Size: 2 in

Weight: 3.96

Width: 5-69/100 in