3 in. No-Hub Adjustable Horizontal Siphon Jet

You last purchased this on
 
Zurn

EZCarry™ 3 in. No-Hub Adjustable Horizontal Siphon Jet

  • Fast #
  • Part #ZZ1201NL3
  • Item #5106367
  • Manufacturer Part #Z1201-NL3
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

EZCarry™ 3 in. No-Hub Adjustable Horizontal Siphon Jet

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Protect facilities from excessive loading with standard system design for loading up to 500 lb.
  • Reduce maintenance emergencies with carriers designed to optimize waste line carry
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Maintain a sanitary environment with wall-mounted fixture
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.1M
Adjustable:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
EZCarry™
Depth:
20-3/4 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
GSA Approved:
No
Height:
17-7/8 in
IAPMO Listed -:
No
Length:
20-3/4 in
Material:
Cast Iron
Origin:
Global
Product Type:
Closet Carrier
WaterSense Labeled:
No
Weight:
45 lb
Width:
17-1/8 in