Zurn

EZCarry™ 4 in. No Hub Horizontal Left Hand Closet Carrier

Part #ZZ1201NL4RYK17  |  Manufacturer Part #Z1201NL4RYK17

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: EZCarry™

End Connection 2: No Hub

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Material: Cast Iron

Product Type: Carrier System

Type: No Hub Horizontal Left Hand Closet Carrier

WaterSense Labeled: No