4 x 4 in. No-Hub Adjustable vertical Siphon Jet Closet Carrier
EZCarry™ 4 x 4 in. No-Hub Adjustable vertical Siphon Jet Closet Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protect facilities from excessive loading with standard system design for loading up to 500 lb.
- Reduce maintenance emergencies with carriers designed to optimize waste line carry
- Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
- Maintain a sanitary environment with wall-mounted fixture
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.6.1M
- Adjustable:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- EZCarry™
- Depth:
- 20-3/4 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in x 4 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed -:
- No
- Length:
- 20-3/4 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- WaterSense Labeled:
- No
- Weight:
- 70 lb
- Width:
- 17-1/8 in