Flat Grid Sink Strainer in Polished Chrome
AquaSpec® Flat Grid Sink Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits sinks with up to 3/4-inch deep
- 20-gauge, 1 1/2 x 4-inch tailpiece
- Reduces clogged drains by blocking large particles
- Chrome-plated cast brass construction for long-lasting commercial usage
- Cast brass lock nut and coupling nut
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-15/16 in
- Drain Component Type:
- Grate
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Trim Ring:
- No