Zurn Floor Drain Body with Trap Primer

ZP415NLP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination invertible membrane clamp and adjustable collar

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
End Connection 1
Clamp, Neo Loc
Fits Pipe Size
2 in
IAPMO Listed
Yes
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday