20 x 3-5/8 in. Ductile Iron Drain Grate in Black

You last purchased this on
 
Zurn

20 x 3-5/8 in. Ductile Iron Drain Grate in Black

  • Fast #
  • Part #ZP6DGC
  • Item #4504967
  • Manufacturer Part #P6-DGC
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

20 x 3-5/8 in. Ductile Iron Drain Grate in Black

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grate is H-20 load rated and ASTM A536
  • Recommended for heavy-duty traffic areas
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Grate conforms to DIN rating of C
  • Requires Certification

Specifications

ANSI:
ANSI A112.21.1M
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
19-3/5 in
Height:
9/10 in
Length:
19-3/5 in
MA Approved -:
No
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Product Type:
Drain Grate
Size:
7/8 in x 20 in x 3-5/8 in
Trim Ring:
No
Weight:
7.8 lb
Width:
3-5/8 in