Zurn Floor Drain with Bucket

ZZ551NLY

Manufacturer Part #: Z551-3NL-Y

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

SPECIFICATIONS

Adjustable
No
Drain Base Height
5-1/8 in
Fits Pipe Size
3 in
Grate Diameter
9 in
IAPMO Listed
No
Outlet Type
Neo Loc™
Type
ZZ5513NLY
Width
9 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday