Zurn Floor Drain

ZZ505NH

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dura-coated cast iron body
  • Provides installation and rework savings with Zurn® patented contractor solutions

SPECIFICATIONS

Adjustable
No
Drain Base Height
7-1/4 in
Fits Pipe Size
4 in
Grate Color Finish
Cast Iron
Grate Diameter
12-1/4 in
IAPMO Listed
No
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday