1/2 x 3/8 in. IPS x OD Heavy Duty Lavatory Riser
1/2 x 3/8 in. IPS x OD Heavy Duty Lavatory Riser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Water Supply Connector Type:
- Sink