0 items

Zurn Industries 1/2 x 3/8 in. Nominal x OD Lavatory Supply Valve

ZZ8804XLLRPC

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3-year warranty
  • Low lead compliant, polished chrome-plated finish
  • Three year warranty
  • Zurn Z8804-XL Series Compression - Compression (1/2 NOM x 3/8 OD) with Control Stop Standard w/ Copper Riser Supply Kit

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Nominal
End Connection 2
OD Compression
Lead Law Compliant
Yes
Material
Brass
Valve Size
1/2 in, 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday