0 items

Zurn Industries 10 x 14 in. Sweat Freezeless Wall Hydrant Encased

ZZ1320C10

Valve Size

10 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Encased, anti-siphon and automatic draining
  • Includes operating key
  • Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve

SPECIFICATIONS

Color Finish
Stainless Steel
Height
14 in
Material
Brass
Valve Size
10 in
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday