0 items

Zurn Industries 14 in. Non-Freeze Wall Hydrant

ZZ132034X14

Valve Size

14 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anti-siphon
  • Automatic draining
  • Encased wall hydrant for flush installation
  • Non-freeze
  • One-half turn ceramic disc cartridge

SPECIFICATIONS

Application
Commercial, Hospitals, Schools
Color Finish
Stainless Steel
Height
8 in
Length
8 in
Material
Aluminum, Stainless Steel
Valve Size
14 in
Width
16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday