0 items

Zurn Industries 2 x 3 in. Cast Iron Fixed Air Gap in Blue

ZZ10253

Color Finish

(Pricing is for Blue)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A112.1.2
Color Finish
Blue
Color Finish Category
Blues
Height
10 in
Length
5-1/2 in
Material
Cast Iron
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday