0 items

Zurn AquaSense® 3/4 in. Sweat Solder Kit for Exposed Urinal Flush Valve

ZP6003YB

Fitting Sizes

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Interchangeable with Sloan® parts
  • Larger reflector provides better heat entrapment and distribution

SPECIFICATIONS

Collection
AquaSense®
Color Finish
Chrome
End Connection 1
Sweat
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
4 in
Length
7 in
Material
Brass
WaterSense Labeled
No
Width
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday