3/4 in. Sweat Solder Kit with Cast Wall Flange
AquaSense® 3/4 in. Sweat Solder Kit with Cast Wall Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ¾” sweat solder kit with cast wall flange
- For use with Zurn flush valves
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- Ideal for commercial applications
- Interchangeable with other manufacturers’ flush valves
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Origin:
- Global
- Overall Height:
- 4 in
- Overall Length:
- 7 in
- Overall Width:
- 6 in
- Weight:
- 1 lb
- Width:
- 6 in