3 in. Neo-Loc Floor Drain with 7 in. Round Top & Primer Blue

You last purchased this on
 
Zurn

3 in. Neo-Loc Floor Drain with 7 in. Round Top & Primer Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

3 in. Neo-Loc Floor Drain with 7 in. Round Top & Primer Blue

  • Fast #
  • Part #ZZN4152NL7BP
  • Item #2936520
  • Manufacturer Part #ZN415-2NL-7B-P
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Requires Certification

Specifications

Depth:
8-1/2 in
Fits Pipe Size:
3 in
Grate Color Finish:
Blue
Height:
7 in
Length:
8-1/2 in
Weight:
7 lb
Width:
8-1/2 in