0 items

Zurn Industries 4 in. Round Funnel Accessory Polished Brass

ZZB3284

Diameter

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dura-coated cast iron body

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
4 in
Height
3-3/4 in
Length
4 in
Material
Brass
Width
3-3/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday