Ceramic Disc Cartridge Z1321 Wall Hydrant
Ceramic Disc Cartridge Z1321 Wall Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quickly repair hydrant with repair kit
Documents
Specifications
- Brand Model Compatibility:
- Z1321 Wall Hydrant
- Cartridge Type:
- Ceramic Disc
- Depth:
- 6-1/8 in
- Faucet Part Type:
- Cartridge
- Height:
- 1 in
- Length:
- 6-1/8 in
- Origin:
- Domestic
- Overall Height:
- 1 in
- Overall Length:
- 6-1/8 in
- Overall Width:
- 6-1/8 in
- Weight:
- .19 lb
- Width:
- 6-1/8 in