4 x 4 in. Cover Plate Closet Sensor
AquaSense® 4 x 4 in. Cover Plate Closet Sensor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Faucet Material:
- Brass
- Flush Type:
- Sensor
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Sink Material:
- Brass
- Width:
- 6 in