0 items

Zurn Industries 5 x 5-1/10 in. Type-B Round Strainer Polished Chrome

ZZN4005BCP

Diameter

5 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Light duty

SPECIFICATIONS

Application
Light Duty
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5 in
End Connection 1
NPSM
Length
5-1/10 in
Material
Bronze, Nickel Bronze

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday