0 items

Zurn Industries 6-2/5 in. Square Strainer Top Bronze

ZZB4006S

Width

5-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Secured grate to protect against vandalism

SPECIFICATIONS

Application
Commercial, Drainage, Floor
Color Finish
Bronze
Color Finish Category
Bronze Tones
End Connection 1
NPSM
Height
2-7/8 in
Length
5-3/4 in
Material
Brass
Product Type
Strainer
Width
5-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday