0 items

Zurn Perma-Trench® 6 in. Wide Deep Reveal Trench Drain

ZZ8868603N

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 80” modular sections require less manpower and fewer joints than comparable models.
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode.
  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling.
  • Neutral (flat) channel sections to be used where the ground is already pitched, or where depth constraints restrict the use of deeper channel sections.
  • The 8603N channel features a shallow and deep invert of 5.3”.

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM A-536-84
Collection
Perma-Trench®
Color Finish
Grey
Color Finish Category
Greys
Depth
5-3/10 in
Drain Opening
6 in
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Fits Pipe Size
6 in
Length
80 in
Material
Plastic
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday