0 items

Zurn Industries 9-1/8 in. Ecolotrol Wall Hydrant

ZZ1320C12

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Encased, anti-siphon and automatic draining
  • Includes operating key
  • Integral backflow preventer, copper casing, interior parts, and non-turning operating rod with free-floating compression closure valve

SPECIFICATIONS

Color Finish
Stainless Steel
Height
16 in
Material
Brass
Valve Size
12 in
Width
7 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday