0 items

Zurn Industries Adjustable Trim Kit

ZP1203TRIMKIT

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For Z1203 model

SPECIFICATIONS

Color Finish
Blue
Color Finish Category
Blues
End Connection 1
No Hub
Height
2-1/2 in
Length
17-1/2 in
Material
Cast Iron
WaterSense Labeled
No
Width
21-1/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday