0 items

Zurn Industries Aquaflush® Outside Brass Cover in Polished Chrome

ZP6000LLCP

Color Finish

(Pricing is for Polished Chrome)

$40.89

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Brass
  • Chrome-plated brass finish

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Aquaflush®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-11/16 in
GSA Approved
No
Height
1-7/16 in
IAPMO Listed
No
Material
Brass, Metal
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday