Tub Spout in Polished Chrome

You last purchased this on
 
Zurn

AquaSpec® Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

AquaSpec® Tub Spout in Polished Chrome

  • Fast #
  • Part #ZG67851
  • Item #3910932
  • Manufacturer Part #G67851
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Durable, lead-free chrome-plated cast brass complies with safe water drinking act
  • Fits Zurn Aqua Spec® faucets
  • Interchangeable with other manufacturer's parts
  • Chicago part no. GN1AE3JKABCP and T&S no. 131X
  • Can be used as rigid or swing spout
  • 3/4"-27 male outlet threads
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10 in
Faucet Part Type:
Tub Spout
Fits Brand:
Zurn
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Brass
Origin:
Global
Overall Height:
7 in
Overall Length:
10 in
Overall Width:
6 in
Spout Reach:
5-1/8 in
Weight:
1 lb
Width:
6 in