0 items

Zurn AquaSpec® Hot & Cold Motor Handle in Polished Chrome

ZG61830

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • AquaSpec®
  • Chrome
  • Hot and cold
  • Push button

SPECIFICATIONS

ADA Compliant
Yes
Collection
AquaSpec®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Metering
Height
2 in
Length
4 in
Material
Brass
Width
1-3/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday