Cable and Rod Extension for 12 in. Rough-In Floor Mount
AquaSense® Cable and Rod Extension for 12 in. Rough-In Floor Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes extended cable and rod for use with 12” floor-mount rough-in
- ZEMS flush valves are hardwired for reliable hands-free operation
- Fits ZEMS integral sensor water closet
- Ideal for commercial applications
- Robust solution for replacement or repair
Documents
Specifications
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSense®
- Depth:
- 1 in
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 1 in
- Product Type:
- Extended Cable and Rod
- Weight:
- 3 lb
- Width:
- 6 in